Pet Stroller Foldable Carriage W/Brake Basket Adjustable Canopy Removable Cloth

Order Code: ZT3349149S

£46.99 Inc VAT (20%)
£49.996% off


Description

SMOOTH ROLLING & SAFE: Two 7" EVA rear wheels with brakes for easy parking and two 7" universal front wheels that provide a smooth ride and are off-road friendly as well as 2 safety leashes inside to keep your pet securely strapped in. EASY STORAGE: One-click foldable for you to store it easily when not needed, and perfect for travels with the dog pram. It also equips a basket below to put pet supplies and personal belongings and a bottle holder for energy supplies. SOLID STRUCTURE: Steel frame is more lightweight and sturdy for higher safety. 600D Oxford fabric build on steel construction provides shade to protect your pets from sun and rain. The cloth cover of the carriage is also removable for easy cleaning. (Except the canopy) EASY ENTRY & CONVENIENT: Your pet can easily go through the large 4-stage canopy, and enjoy the breeze from the mesh window. PRODUCT INFORMATION: Overall Dimension: 72L x 47W x 92H cm Internal Dimension: 48L x 30W x 51H cm (Canopy included) Suitable for miniature dogs less than 28 cm in length and less than 4 kg in weight.
Note: Please measure the body length of your dog before purchasing.

See full description
Specifications for Pet Stroller Foldable Carriage W/Brake Basket Adjustable Canopy Removable Cloth
  • Product Type
    Pet Stroller
  • Frame Material
    Steel
  • Wheel Size
    7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome