Pet Stroller with Rain Cover - Woven Grey

Order Code: ZT5359226S

£69.99 Inc VAT (20%)


Description

Experience the perfect outdoor companion for pet owners with this practical pet stroller! This innovative stroller is designed to provide the ultimate comfort and convenience for both you and your pet. Crafted with a sturdy steel frame this pet stroller offers superior strength and security capable of supporting pets weighing up to 15kg. This robust construction supports its longevity and ensures your pet's safety during every outing. Adding to its practicality the stroller features a foldable design allowing seamless storage and effortless transportation. Never worry about the unpredictable weather thanks to the stroller's fold-out canopy and included rain cover. This thoughtful duo ensures your pet stays comfortable in any weather. The canopy provides shade on sunny days protecting your furry friend from intense sunlight while the rain cover acts as a shield during unexpected downpours keeping your pet dry and snug inside the stroller. Manoeuvring the stroller is effortless thanks to the 2 x 8 rear wheels equipped with brakes and the 4 x 6" front swivel wheels. Whether you're strolling through parks or on bumpy terrain these wheels provide a smooth and secure ride for your pet. The foam-covered handle adds an extra layer of comfort ensuring a pleasant grip and control during your adventures. The strategically placed ventilation windows ensure continuous airflow keeping your pet cool and comfortable during the ride. These windows not only provide fresh air but also offer your pet a chance to observe the surroundings. Additionally the stroller comes with a removable cushion. This allows you to easily clean the cushion and maintain a hygienic environment for your pet while giving them a plush space to rest. Your pet's safety is our top priority which is why we've included a convenient snap hook to attach to your pet's collar providing you with complete peace of mind while you enjoy your walks. A generously sized basket at the base offers ample space to stow your pet's necessities treats toys and water bowls alongside your personal items like keys and wallets. Plus with the added convenience of a secure cup holder your beverages are always within reach allowing you to enjoy a mid-walk refreshment. No more juggling bags and cups everything you need is right at your fingertips ensuring a stress-free and comfortable outing. Create unforgettable memories on your outdoor adventures while ensuring your pet travels in style comfort and security with these foldable pet strollers. Product Features: * Foldable & Compact * Protective Rain Cover * 15kg Weight Capacity * Safety Snap Hook * Basket & Cup Holders Specifications: * Colour: Woven Grey * Weight: 5.1kg * Frame Material: Iron/Steel * Wheel Material: PE * Height: 101cm/1.01m/39.8 * Width: 45cm/0.45/17.7 * Depth: 65cm/0.65m/25.6 * Weight Capacity: 15kg * Rear Wheels: 2 x 8 * Front Wheels: 4 x 6 Box Contents: * 1 x Practical Pet Stroller * 1 x Protective Rain Cover

See full description
Specifications for Pet Stroller with Rain Cover - Woven Grey
  • Width
    45cm
  • Height
    101cm
  • Depth
    65cm
  • Colour
    Woven Grey
  • Weight
    5.1kg
  • Weight Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome