0
1
2
3

Raised Pet Bowls with Storage Two Stainless Bowls Elevated Base - Grey

Order Code: ZT4184393S

£39.99 Inc VAT (20%)


Description

When large dogs bend down to eat and drink, it can strain their neck and back, which can cause health problems in the future. Minimise this risk with PawHut's raised dog feeder, allowing pets to eat and drink comfortably. Two bowls for food and water, which are removable for cleaning. There's hidden storage to keep supplies, so it's quick and easy to refill their bowls. Finished with a sleek design, it compliments your living space perfectly. - Two removable stainless steel bowls for food and water
- Handles on both sides to lift and carry easily
- Hidden storage for keeping food conveniently stored
- Raised design, so pets don't strain their body
- Suitable for Golden Retrievers, Samoyeds, Labradors and other large dogs
- Tough MDF structure for everyday use
- Assembly required- Colour: Grey
- Material: MDF and stainless steel
- Dimensions: 41H x 60L x 30Wcm. Bowl platform: 60L x 30Wcm. Bowl size: 7H x Φ24cm. Single bowl capacity: 2L. Storage space: 39H x 58L x 28Wcm. Side handle: 10L x 2.5Wcm
- Weight capacity: 30kg
- Item Label: D08-021V00GY

See full description
Specifications for Raised Pet Bowls with Storage Two Stainless Bowls Elevated Base - Grey
  • Colour
    Grey
  • Weight Capacity
    30kg
  • Product Type
    Raised Pet Bowls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome