0
1
2
3

Rolling Small Animal Cage for Chinchillas Ferrets Kittens with Ramp Grey

Order Code: ZT4185506S

£62.99 Inc VAT (20%)


Description

Pets love to roam and explore – with this spacious PawHut animal cage, they'll enjoy a roomy and secure home. Four levels, connected by ramps, so pets can run around freely. To relax, they'll lay on the snug hammock at the top. Resting on four wheels, the cage can move around, whilst the multiple doors give easy access inside. There's a tray at the bottom for catching litter, which is removable for effortless cleaning, keeping their space tidy. A stable home for small pets to thrive. - Good for small animals, such as ferrets and chinchillas
- A hammock included for added comfort
- Each platform has round holes to connect the ramps
- Multiple doors for easy access
- Features a bottom tray to contain litter, which is removable for easy cleaning
- Three ramp and four platforms, providing a spacious cage for pets to roam
- Spaced bars keeps their area properly ventilated
- Rolling wheels at the bottom for easy movement – two wheels can be locked to keep the cage in place
- Assembly required- Colour: Light Grey
- Material: Metal, PP and Nylon
- Dimensions: 113.5H x 52L x 52Wcm. Door: 22H x 23Wcm. Platform: 50L x 25Wcm. Ramp: Big: 40L x 13Wcm. Small: 32L x 13Wcm. Removable tray: 6H x 52L x 49Wcm
- Item label: D51-153V00LG
- Note: Not suitable for hamster

See full description
Specifications for Rolling Small Animal Cage for Chinchillas Ferrets Kittens with Ramp Grey
  • Product Type
    Rolling Small Animal Cage
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome