0
1
2
3

Wicker Cat Basket with Mat Handle Kitten Pussy Enclosed Bed Portable - Grey

Order Code: ZT4185174S

£39.99 Inc VAT (20%)


Description

Give your cat the luxurious option when taking them travelling with this basket from PawHut. Mid-grey in colour, the body is made using hand-woven and non-toxic wicker in a spacious semi-round shape, providing a safe shelter for you cat for many years to come, as well as being safe to your pet if they catch their claws. Placed towards the top, a metal wire gate with a buckle fastening keeps your cat/kitten safely and securely in, with a removable fleece-feel cushion for comfort. - Spacious semi-round design to ensure your cat travels comfortably with plenty of privacy
- Natural wicker body, it is durable and non-toxic, protecting your cat inside, as well as their claws if they catch themselves
- Soft inner pillow (cannot be washed) in a white finish, gives them a comfortable spot to rest inside
- Metal wire door, kept closed shut with buckle fastenings for safety and security
- Top handle for easy and smooth carrying
- Maximum weight: 5kg - Item Name: Cat basket
- Brand Name: Pawhut
- Colour: Grey
- Material: Wicker, Fleece Fabric, Cotton, Metal
- Overall Dimension: 50 L x 40 W x 40 H cm
- Door Dimension: Ф 25 cm
- Mat Dimension: 44 L x 34 W cm
- Weight Capacity: 5 kg
- Net Weight: 2.3 kg
- Flat Pack: Yes
- Custom Label: D32-010V70

See full description
Specifications for Wicker Cat Basket with Mat Handle Kitten Pussy Enclosed Bed Portable - Grey
  • Product Type
    Cat Basket
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome