0
1
2
3

Wood Indoor Rabbit Hutch Elevated 2-Floor Guineas Pigs Cage with Wheels

Order Code: ZT4185298S

£65.99 Inc VAT (20%)


Description

Give your rabbit their own private space, even when they're indoors with this rabbit house from PawHut. Using fir wood for the body to ensure it is tough and durable. The guinea pig hutch is made into a compact design to fit into smaller spots whilst utilizing the space efficiently with its bottom house, rooftop and ramp, which connects the rooftop to the open bottom space - giving your rabbit plenty of different places to move about and rest. - Fir wood body with a weather-resistant top coat is strong, reliable and protected against light damage
- Compact design is great for keeping your rabbit inside and close to you
- Private house, rooftop and large open space with a ramp, gives them plenty of room to move around freely
- Easy to access, with the top roof, secure doors and pull-out tray for cleaning, food replacement and seeing your pet
- Four wheels (two can be locked) for moving around easily and securing in place
- Surrounded by wire for security and allowing fresh air to circulate around
- Ideal for rabbits, guinea pigs and other small pets
- Assembly required - Colour: Brown and White
- Material: Fir Wood
- Overall Dimension: 90L x 53W x 59H cm
- Living House Dimension: 49L x 34W x 20H cm
- Living House Door Size: 16L x 14H cm
- Ramp Size: 42L x 13.6W cm
- Run Box Door Size: 46.5L x 19.4H cm
- Bottom Tray Size: 85.5L x 50.8W cm
- Net Weight: 9.5 kg
- Flat Pack: Yes
- Custom Label: D51-126BN

See full description
Specifications for Wood Indoor Rabbit Hutch Elevated 2-Floor Guineas Pigs Cage with Wheels
  • Product Type
    Rabbit Hutch
  • Colour
    Brown and White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome