Chickens need safety and security – and that's what they'll get with this PawHut small animal cage. Suitable for up to three pets, they have lots of room to roam and flap their wings. Plus, you can attach it to another same cage for even more space. A strong wooden structure, it's surrounded by a steel wire fence for protection and ventilation – suitable for outdoor use. Choose this reliable home for feathered friends and watch them thrive. - Large and spacious running space, so pets can roam and relax
- Solid fir wood structure is strong and reliable
- Steel wire protects keeps predators out, whilst ventilating their space
- Combine it with another chicken coop through the sides, creating a larger living space for pets
- Wooden perches for them to relax on
- Suitable for 1-3 chickens
- Assembly required- Colour: Orange
- Material: Fir wood and steel wire
- Overall dimensions: 80.5H x 140L x 84.5Wcm. Area: 1.095㎡. Perches: Long: 81L x 3.4W x 2Dcm. Short: 43L x 3.4W x 2Dcm. Doors: Long: 70.5H x 39Wcm. Short: 70.5H x 33Wcm
- Item label: D51-421V00OG