0
1
2
3

Wooden Chicken Coop with Perches Doors for 2-4 Chickens

Order Code: ZT4185429S

£60.99 Inc VAT (20%)


Description

Is your current chicken coop too small? Not a problem! This PawHut small animal cage has a linkable design, so you can merge the two together, creating even more space for pets. A reliable fir wood structure, it's surrounded by metal wire fencing for protection and ventilation, promising a secure home for pets inside. Multiple entrance for pets to get in and out easily, with locks to keep them safely in the pen when needed. - You can connect this coop to another coop, creating more space for chickens to roam and relax
- Strong fir wood frame for outdoor use
- Mesh structure for ventilation and protection
- Multiple doors for easy access, which are lockable for safety
- Two perches for resting on
- Assembly required- Colour: Natural wood tone
- Material: Fir wood and metal
- Overall dimensions: 63.5H x 140L x 61.3Wcm. Door: Front and back: 54.5H x 50.5Wcm. Side: 32H x 50Wcm
- Suitable for 2-4 chickens
- Item label: D51-370V00OG

See full description
Specifications for Wooden Chicken Coop with Perches Doors for 2-4 Chickens
  • Product Type
    Chicken Coop
  • Colour
    Natural wood tone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome