0
1
2
3

Wooden Pet Seesaw for Big Dogs with Anti-Slip Surface 180 x 30 x 30cm

Order Code: ZT4184825S

£41.99 Inc VAT (20%)


Description

Introducing the exciting world of agility training – our PawHut agility seesaw. Designed to funnel your dog's energy, they'll enjoy running up and down the seesaw, keeping active and engaged. Its non-slip surface keeps them safe when running, so there's less chance of them falling off and getting hurt. Built with durable fir wood, it can hold up to 30kg, suitable for most breeds and sizes. Great for improving agility, endurance and concentration. It also strengthens the bond with your pet. - Made with solid fir wood
- Anti-slip surface, so pets don't fall off
- A lightweight design
- Covered in water-resistant paint – suitable for outdoors
- Maximum load 30kg- Colour: Grey, brown and black
- Material: Fir wood
- Dimensions: 30H x 180L x 30Wcm. Maximum height: 54cm. Board thickness: 5mm
- Weight capacity: 50kg
- Item label: D03-001V00GY

See full description
Specifications for Wooden Pet Seesaw for Big Dogs with Anti-Slip Surface 180 x 30 x 30cm
  • Maximum Height
    54cm
  • Weight Capacity
    50kg
  • Board Thickness
    5mm
  • Product Type
    Pet Seesaw
  • Colour
    Grey, brown and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome