0
1
2
3

Wooden Rabbit Hutch Bunny Cage Guinea PIG House Pet Habitat Ferret Red

Order Code: ZT4185288S

£34.99 Inc VAT (20%)


Description

A secure shelter for small pets, thanks to this rabbit hutch from PawHut. They'll use the front door – which opens as a ramp – to get in and out, whilst the lock ensures they are safe inside. The asphalt roof protects them from hot and wet weather, which is openable for cleaning the cage. Its raised bottom stops cold and damp seeping through, keeping them comfortable. Made from fir wood, it is built to last and perfect for outdoor use, whilst its compact size is suitable for smaller spaces. - Front door ramp for easy access into the hutch
- Openable roof for cleaning the hutch
- Asphalt roof keeps pets sheltered from rain and sun
- Locks to keep pets secure
- Assembly required- Colour: Red- Material: Fir Wood, Asphalt- Exterior Dimensions: 51L x 42W x 43H (cm) - Interior Dimensions: 46L x 39W x 30H (cm) - Front Door/Ramp: 16.5W x 24.5H (cm) - Distance From Ground: 8 cm- Custom Label: D51-127RD

See full description
Specifications for Wooden Rabbit Hutch Bunny Cage Guinea PIG House Pet Habitat Ferret Red
  • Colour
    Red
  • Product Type
    Rabbit Hutch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome