0
1
2
3

Wooden Rabbit Hutch Guinea PIG Cage with Wheels Run Ramp Brown

Order Code: ZT4185472S

£129.99 Inc VAT (20%)


Description

The ideal home for rabbits and other small pets – this spacious rabbit cage from PawHut consists of two floors with a large house and a guinea pig run – they'll roam easily using the ramp. Made from solid fir wood, the indoor guinea pig cage is covered in water-resistant paint for protection against wet weather, whilst the tilted asphalt roof ensures the area is dry. Watch your pets in their new house through the mesh wire, which keeps the area ventilated. - Solid fir wood frame and asphalt roof made for outdoors
- Steel wire enclosure for good ventilation
- Includes wheels for easy movement
- A ramp for getting around the cage with ease
- Removable tray for easy cleaning
- Multiple lockable doors for security
- Suitable for 1-3 rabbits
- Assembly required- Colour: Brown, white and black
- Material: Fir, steel and asphalt
- Dimensions: 99.5H x 157.4L x 53Wcm. House: 51H x 74L x 45.5W cm. House door: 26H x 30Lcm. Underneath Run door: 25H x 30Lcm. Side run door: 47.5H x 29Lcm. Underneath run: 35H x 72L x 45.5W cm. Side run: 63H x 72L x 45.5W cm. Ramp: 61L x 14.8Wcm
- Floor area: 0.6665 ㎡
- Suitable for 1-3 rabbits
- Item label: D51-314V00BN

See full description
Specifications for Wooden Rabbit Hutch Guinea PIG Cage with Wheels Run Ramp Brown
  • Product Type
    Rabbit Hutch
  • Colour
    Brown, White and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome