0
1
2
3

Wooden Rabbit Hutch with Run Asphalt Roof Pull-Out Tray Ramp Yellow

Order Code: ZT4185277S

Yellow
£89.99 Inc VAT (20%)


Description

Choose our pet house to offer a great living/playing/exercising area for small animals. The multi-entrance design makes it easy for you to clean the hutch or feed your pet. Solid 100% solid wood construction with water-resist painting allows use outdoors in bad weather. No worry about wind, rain and snow, it can be with you and your pets for years. - Solid wood house with two levels for your small pet, offers room for them to freely move around
- Outside run area enclosed by a tall mesh fence, providing fresh air and safety for your pet
- Convenient features such as openable roof, side room window, door with latch and pull-out tray for easy access and cleaning
- Roof designed with a tilt and made of asphalt to prevent water build up and protect against UV damage
- Ramp connecting the house to the run, allowing for easy movement in and out
- Assembly required- Colour: Yellow
- Material: Fir
- Overall Dimension: 150L x 52.5W x 68H cm
- Main House Dimension: 71.8L x 44W x 42.5H cm
- Side Room Dimension: 75L x 44W x 53H cm
- Bottom Room Dimension: 71.8L x 44W x 25.7H cm
- Custom Label: D51-122V01YL

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome