Tortoises thrive ideal in their natural habitat – that's why they'll love this PawHut tortoise table. Spacious and comfortable, there's a built-in hide box that is sheltered and private – perfect for sleeping in. Getting UV rays is important, so whether it's from the sun or a UV lamp, they'll use the basking area to wander, unwind and revel in soothing warmth. Easily clean their haven by simply opening the roof. Invest in their happiness today – a life of comfort, and quality awaits. - Built-in hide box and basking area, keeping pets comfortable
- Openable roof for easy cleaning. Locks included for added safety
- Galvanised mesh wire for air circulation, it also lets sunlight pass through
- Plastic tray collects litter, making cleaning quick and easy
- A wooden structure with water-resistant paint, making it suitable for outdoor use
- A fantastic tortoise house indoor for tortoises to thrive in
- Assembly required- Colour: Yellow
- Material: Fir wood and galvanised mesh wire
- Dimensions: 43H x 86L x 54Wcm. Main house: 38H x 34W x 46Dcm, area: 0.16m². Run cage: 29.5H x 45W x 46Dcm, area: 0.21m². Inner door: 16H x 16Wcm. Openable lid: 45.5W x 50Dcm. Plastic tray: 85L x 50Wcm
- Item label: D40-023V00YL