0
1
2

500ML Food Safe Oil

Order Code: ZT1036637X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%

Currently unavailable

Description

This lubricant is completely clear, odourless and food safe, it contains no mineral hydrocarbons and meets with FDA and is INS H1 registered. It is a hydrophobic oil and therefore does not take in water, providing a barrier between water condensation and metal surfaces. This versatile lubricant can be used on sliding and rolling element bearing surfaces, metal, wood and plastics.
Non-flammable. Non-toxic. Anti-corrosive. Safe for use at temperatures from
-60° to +260°C.

See full description
Specifications for 500ML Food Safe Oil
  • Features
    Non-toxic
    Anti-corrosive
    Water Resistant
    Odourless
    Low Friction
  • Standards Met
    FDA Compliant
    INS H1 Registered
  • For Use On
    Metal
    Food Equipment
  • MFR Part No.
    FS LUBE FLOW
  • Container Type
    Aerosol
  • Operating Temperature Range
    -60 to 260°C
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome