for Vitality Kitten Food Fresh Chicken 2kg

Order Code: ZT1729932S

£12.99 Inc VAT (20%)

Currently unavailable

Description

IAMS for Vitality Kitten Dry Cat Food Fresh Chicken 2kgIAMS for Vitality kitten food with fresh chicken is 100% complete and balanced expert nutrition to help support your kitten 7 signs of healthy vitality, including growth and development. All of this packed into a tasty recipe with 91% animal protein (out of total protein) for your pet to enjoy every day.Ingredientsdried chicken & turkey 43% (chicken 26%, a natural source of taurine), maize, pork fat, fresh chicken (4.1%), rice, dried beet pulp (2.4%), chicken gravy, dried whole egg, fish meal, fructooligosaccharides (0.70%), fish oil, potassium chloride, brewers dried yeast.. IAMS for Vitality Kitten Food Fresh Chicken 2kg Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for for Vitality Kitten Food Fresh Chicken 2kg
  • Pack Quantity
    2kg
  • Type
    Pet Food
  • Pack Type
    Bags
  • Food Type
    Dry Food
  • Animal Type
    Kittens