for Vitality Senior Cat Food Fresh Chicken 2kg

Order Code: ZT1729889S

£12.99 Inc VAT (20%)

Currently unavailable

Description

IAMS for Vitality Senior Dry Cat Food Fresh Chicken 2kgIAMS for Vitality for senior cats with fresh chicken is a 100% complete and balanced expert nutrition helping to support your cat's 7 signs of healthy vitality, so you can admire their shiny coat and healthy skin. All of this packed into a tasty recipe with 88% animal protein (out of total protein) for your pet to enjoy every day.Ingredientsdried chicken & turkey 42% (chicken 25%, a natural source of taurine), maize, sorghum, fresh chicken (4.1%), pork fat, dried beet pulp (2.4%), chicken gravy, maize grits, fructooligosaccharides (0.69%), potassium chloride, fish oil, brewers dried yeast, glucosamine (from animal tissue)(0.04%). IAMS for Vitality Senior Cat Food Fresh Chicken 2kg Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for for Vitality Senior Cat Food Fresh Chicken 2kg
  • Type
    Chicken
  • Pack Quantity
    1
  • Animal Type
    Cats
  • Food Type
    Dry Food
  • Pack Type
    Bags