Naturally 5 Lamb Complete 12kg

Order Code: ZT3141133S

£39.99 Inc VAT (20%)


Description

Laughing Dog Naturally 5 Lamb Complete 12kg

Our new hypoallergenic Laughing Dog Naturally 5 Lamb Complete dog food, made on our family farm in Britain with naturally sourced ingredients including our own farm-grown barley. This limited ingredient and single recipe has been carefully formulated to have no meat meal and no added wheat, soya, dairy or sugar. A complete and balanced recipe for healthy digestion, immunity, joints, teeth and bones.
CompositionLamb Meal (32%), Barley (20%), Brown Rice (18%), White Rice (18%), Alfalfa (4%), Rapeseed Oil (4%), Lamb Gravy (3%), Minerals.

See full description
Specifications for Naturally 5 Lamb Complete 12kg
  • Pack Quantity
    12kg
  • Type
    Pet Food
  • Food Type
    Dry Food
  • Animal Type
    Dogs
  • Pack Type
    Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome