Pointer Assorted Large Bones 10kg

Order Code: ZT3141069S

£46.99 Inc VAT (20%)


Description

Fold Hill Pointer Assorted Large Bones 10kg


Pointer Assorted Large Bones are the classic popular snack that all dogs love and adore in a variety of different colours.
Made with a wonderfully crunchy texture that helps to scrape teeth clean as theyre crunched, each bone has been packed full of vitamins and minerals, and then carefully oven-baked to perfection to lock in all of the delicious flavours and healthy nutrients.
Pointer Large Bones are perfect as an in-between snack or as a reward for good behaviour.
Key Benefits:
Composition:Cereals, Oils and Fats, Meat and Animal Derivatives, Minerals, Derivatives of Vegetable Origin, Vegetables
Nutritional Information:Protein 10%, Crude Fibre 3%, Fat Content 5%, Crude Ash 4%

See full description
Specifications for Pointer Assorted Large Bones 10kg
  • Type
    Pet Food
  • Pack Quantity
    10kg
  • Animal Type
    Dogs
  • Pack Type
    Bags
  • Food Type
    Treats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome