Pond Goldfish Mix 1L (140g)

Order Code: ZT4963626S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 +£8.1812%


Description

Tetra Pond Goldfish Mix 1L (140g) The Tetra Pond Food range consists of carefully selected, high-quality raw materials, which are produced in a special manufacturing process in order to retain all vital nutrients. They promote vitality, intensive colouring and the healthy growth of pond fish. In addition, they result in very little waste, thus helping to maintain excellent water quality and clarity Premium food mixture specifically formulated for goldfish, consisting of flakes, sticks and freeze-dried rivershrimp Specially formulated for goldfish, comets, and shubunkins Contains spirulina flakes to intensify colouring and promote health Hydrolised proteins for healthy growth Easily digestible carbohydrates for energy provision River-shrimp provide extra variety Feed as a complete diet, or in addition to other TetraPond foods

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pond Goldfish Mix 1L (140g)
  • Product Type
    Pond Goldfish Mix
  • Form
    Flakes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome