Pond Koi Sticks 1L (140g)

Order Code: ZT4963643S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Tetra Pond Koi Sticks 1L (140g) The Tetra Pond Food range consists of carefully selected, high-quality raw materials, which are produced in a special manufacturing process in order to retain all vital nutrients. They promote vitality, intensive colouring and the healthy growth of pond fish. In addition, they result in very little waste, thus helping to maintain excellent water quality and clarity Complete food for all Koi Contains essential nutrients, vitamins and trace elements needed for top health and condition High- quality carotenoids intensify natural colours Supports a healthy immune system, thanks to optimum nutrition Koi food formula: - unique recipe - easy to digest - minimal water pollution - clear water

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pond Koi Sticks 1L (140g)
  • Product Type
    Koi Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome