Super Suet Cake with Mealworms Pack of 3 960g

Order Code: ZT4954750S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Rspb Super Suet Cake With Mealworms Pack 3 960g When you see the RSPB logo, you can be assured it�s the very best it can be. All products are designed for wild birds by conservation experts and 100% of RSPB profits are used to continue our vital conservation work helping save birds and nature. Made in the UK from premium grade suet A high energy treat with added mealworms Suitable for use all year round Can be fed from a wire mesh nut feeder or losse on a table or ground feeder A favourite with most garden birds

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Super Suet Cake with Mealworms Pack of 3 960g
  • Product Type
    Suet Cake
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome