12 Panels Pet Playpen, Heavy Duty Dog Fence DIY Design w/Doors, 80 X 60 cm

Order Code: ZT3351270S

£83.99 Inc VAT (20%)


Description

Flexible: Connected by steel rods, you can change the shape to fit into your space. It can be a rectangle, square or an L-shape. You can also separate the pet playpen into two.Steel frame: A durable dog pen, ideal for indoor and outdoor use. Includes step-through doors for easy access. The locks keep pets securely inside when needed.Stable: Includes stakes to put into the ground, so this puppy pen stays strong and upright, keeping pets securely inside this puppy playpen.Easy to store: You can easily disassemble the dog fence, so it's flat and compact for simple storage and transport.Dimensions: Each panel: 60H x 80Wcm. Door: 44.5H x 39Wcm. Suitable for small dogs up to 40cm in shoulder height. Easy assembly required.

See full description
Specifications for 12 Panels Pet Playpen, Heavy Duty Dog Fence DIY Design w/Doors, 80 X 60 cm
  • Material
    Steel
  • Product Type
    Pet Playpen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome