STYLISH DESIGN: Curved diamond pattern on all panels, looks great and is different to your classic fire guard.THREE PANELS: Joined with hinges, easy to set straight or curved. Frame folds for storage.PROTECTIVE MESH: Protects everyone from direct contact with the heat source - suitable for home with children and pets. Mesh still allows heat to pass through.DIMENSIONS: 80H x 126L x 3Wcm. Folded: 80H x 65W x 3.2D cm.NO ASSEMBLY REQUIRED - UNPACK AND USE FROM BOX.