FULL SIZE GAME: A classic game to have in your home, it features ten players per each team, with a 3-4-3 formation and a goalie on opposing sides.STAINLESS STEEL RODS: Allows smooth movement whilst in play, with each player firmly attached. Moves a full 360°, and each rod is fitted with a foam handle for a comfortable grip.STURDY FRAME: Made from MDF, the structure is sturdy and stable whilst in use. A multicoloured gaming area for a fun look. Anti-slip bottom to protect your floor.SCOREBOARD: Placed on each side to keep track of who's winning. DIMENSIONS: 63H x 86.5L x 43.5Wcm. Gaming area: 10H x 76L x 40.7Wcm.TWO MINI FOOTBALLS INCLUDED. ASSEMBLY REQUIRED.