0
1
2
3

2 in 1 Dog Pen Safety Pet Gate 6 Panels for Medium Dogs 90Hcm - White

Order Code: ZT4185340S

£72.99 Inc VAT (20%)


Description

Sometimes, pets can get in the way - that's why this PawHut pet playpen is needed. Six panels allow you to set up in different shapes, suiting your layout seamlessly. It can also serve as a gated fence, keeping them out of certain rooms and spaces. The safety latch keeps them safely inside – just hit the button to get through. Whether you're entertaining guests, stepping out briefly or busy in the kitchen, you'll enjoy total peace of mind, knowing pets are safely in one spot. - The door locks automatically
- With six panels, it can set up into a hexagon, rectangle, L-shape, U-shape or W-shape – suitable for different spaces
- A sturdy powder-coated steel frame for stability, it won't wobble or fall
- Foldable for space-saving storage
- Suitable for medium dogs less than 50cm in shoulder height
- Ideal for doorways, hallways, stairs, fireplaces, living rooms, etc- Colour: White
- Material: Steel and PA6 plastic
- Dimensions: Octangle: 123L x 102W x 90Hcm. Rectangle: 128L x 64Wcm
- Overall height: 90cm
- Each panel: 90H x 64Wcm. Folded: 16H x 90L x 64Wcm. Door opening width: 41cm. Tube spacing: 5.5cm
- Item label: D06-189V00WT

See full description
Specifications for 2 in 1 Dog Pen Safety Pet Gate 6 Panels for Medium Dogs 90Hcm - White
  • Overall Height
    90cm
  • Door Opening Width
    41cm
  • Product Type
    Dog Pen
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome