5 Tiers Hamster Cage Small Animal Travel Carrier Habitat with Accessories

5 Tiers Hamster Cage Small Animal Travel Carrier Habitat with Accessories

Order Code: ZT3349351SCopy

£35.99 Inc VAT (20%)


Description

MULTI-LEVEL CRITTER CAGE: Sturdy multiple level construction of this hamster cage kit is built from durable plastic that offers multiple platforms for exercise, fun, relaxation, and exploration for small pets like hamsters, mice, gerbils, etc.READY TO GO STARTER KIT: This hamster cage starter kit includes the house, ladders, water bottle, food dishes, and exercise wheels. Play tubing system promotes activity and allows your small pet to move freely.PET-FRIENDLY DESIGN: Pet-friendly design won't pinch or provide gaps for paws to get caught on or stuck in-between, and the material of the cage is non-toxic and pet-friendly.QUICK ACCESS: You’ll love the large front door for entry and exit as well as a detachable plastic tray ,allows for easy access to the inside of the critter cage.DIMENSION: Overall Dimensions: 47 L x 30 W x 59 H cm, Bottom Tray Size: 47L x 30 W x 7 H cm. Suitable for smaller hamsters and gerbils, not for larger breeds such as Syrian hamsters.

See full description
Specifications for 5 Tiers Hamster Cage Small Animal Travel Carrier Habitat with Accessories
  • Product Type
    Hamster Cage
  • Material
    Plastic