8 Panels Freestanding Dog Barrier for S & M Dogs - Natural Wood
0
1
2
3

8 Panels Freestanding Dog Barrier for S & M Dogs - Natural Wood

Order Code: ZT4185440SCopy

£122.99 Inc VAT (20%)

Currently unavailable

Description

Turn pet safety into a delightful experience! Our PawHut eight-panel dog barrier offers a style, versatility and durability fusion. Its foldable design ensures easy storage, giving you clutter-free space. The support feet with non-slip pads keep it stable and stylish. A modern dog gate that complements your home décor, you'll create safe boundaries for your companion, making pet parenting that much easier! - It can be set up into a square, octagon or a W-shape, so it fits into different spaces
- Fold this playpen for simple storage, saving you space and hassle
- Triangular support feet add stability, with non-slip rubber pads to prevent scratches to your floor
- Made from pine wood and steel, it is connected with hinges for extra security
- Steel wires have a leaf vein design, adding style to your home
- Suitable for small and medium dogs up to 50cm in shoulder height, such as Dachshunds, French bulldogs and beagles
- Assembly required- Colour: Natural wood finish
- Material: Pine wood and steel
- Dimensions: 70H x 565L x 44Wcm. Each panel: 70H x 70Wcm. Door panel: 61Wcm. Folded: 12H x 70L x 70Wcm. Wire spacing: 4.5H x 15Lcm
- Item label: D06-195V00ND

See full description
Specifications for 8 Panels Freestanding Dog Barrier for S & M Dogs - Natural Wood
  • Product Type
    Dog Barrier
  • Colour
    Natural Wood Finish