Elevate your pet's world with this PawHut bird table, treating them to freedom and comfort. Crafted with steel and wood, it includes a perch, ladder, toy hanger and two stainless steel bowls, fulfilling your feathered friend's every need. Its spacious round pallet effortlessly contains any mess, making cleaning a breeze. With four castors for easy movement, you can set it up anywhere – indoors or outdoors. Provide a vibrant and hassle-free life for your bird, filling each day with joy. - Four castors for easy movement. Two wheels have brakes, keeping it in place when needed
- Includes a perch, ladder, toy hanger and two stainless steel bowls
- Spacious round pallet captures mess for effortless cleaning
- Made with steel and wood, it's strong and stable - suitable for daily use
- Suitable for small parrots
- Assembly required- Colour: White and natural wood finish
- Material: Steel and fir wood
- Dimensions: 138H x Ф60cm. Round pallet: 4H x Ф60cm. Off the ground: 75Hcm. Middle perch: 15L x Ф2.5cm. Top perch: 45L x Ф3cm. Feeding bowl: 4.3H x Φ11cm. Toy hanger: 38.5L x 13.5Wcm. Wheels: Ф5cm
- Item label: D10-095V00WT