Bird Table with Wheels for Indoor Outdoor Small Parrot - Dark Grey
Hover to enlarge the image
0
1
2
3

Bird Table with Wheels for Indoor Outdoor Small Parrot - Dark Grey

Order Code:
MPN:

Product Description

Transform your pet's living space with this PawHut bird stand. They'll have three perches, where they can stand and stretch their wings, whilst the ladder and toy hanger let them move and play freely. Two stainless steel bowls ensure they never go hungry or thirsty. Equipped with four casters for effortless movement, you can set it up indoors or outdoors. The pallet with a fence makes cleaning a breeze. Finished with a steel and wood structure, it's a safe space for pets to enjoy daily. - 4 casters for easy movement. Two wheels have brakes, keeping it in place when needed
- Includes three perches, a ladder, a toy hanger, nine hanging rings and two stainless steel bowls
- Spacious pallet with a fence and a pull-out tray, capturing mess for simple cleaning
- A bottom shelf for storing bird toys and food
- Made with steel and wood, it's strong and stable – suitable for daily use
- Suitable for small parrots
- Assembly required- Colour: Dark grey and natural wood tone
- Material: Steel and fir wood
- Overall dimensions: Included fence: 155H x 62.5L x 62.5Lcm. Height of the stand area: 79Hcm. Top perches: Φ3 x 45Lcm. Small perches: Φ2.5 x 15Lcm. Feeding bowl: 4.3H x Φ11cm. Ladder: 56L x 13Wcm. Tray: 2.5H x 44L x 43Wcm. Toy hanger: 28H x 46Wcm. Wheels: Φ5cm
- Item label: D10-096V00CG

Specifications
Product Type
Bird Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome