Dog Kennel Furniture End Table w/Two Doors, Soft Cushion for Large, Medium DogsD02-132V71GY

Order Code: ZT3350294S

£103.99 Inc VAT (20%)


Description

Multifunctional: Can be used as a dog crate and side table. Pets have a secure spot to relax, whilst you have a large space to display your favourite pieces.Easy access: Includes a front and side door, so pets can get in and out. Doors can be locked, keeping pets securely inside the dog cage.Sturdy material: Steel wires are strong and durable. Made from particle board, keeping pets supported when inside. Adjustable feet: Prevents scratches to your floor – it also keeps this indoor dog kennel upright and firm.Soft cushion: Placed on the bottom, making this large dog crate table extra cosy. The cushion can be washed, so their space stays clean and comfortable.Dimensions: 71.5H x 94W x 60Dcm. Inside cage: 63H x 90W x 57Dcm. Single door: 50.5H x 44Wcm. Cushion: 90L x 56W x 5Dcm. Suitable for large dogs up to 30kg and 60cm in body length. Assembly required.

See full description
Specifications for Dog Kennel Furniture End Table w/Two Doors, Soft Cushion for Large, Medium DogsD02-132V71GY
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome