Dog Swimming Pool Foldable Pet Bathing Shower Tub Padding PoolD01-031

Dog Swimming Pool Foldable Pet Bathing Shower Tub Padding PoolD01-031

Order Code: ZT3350045S

£18.99 Inc VAT (20%)

Currently unavailable

Description

NO INFLATION NECESSARY: Simply unfold the paddling pool for dogs, fill with water, and sit back and watch your pet play in it. Designed for dual use and can be used indoors and outdoors, so buyers no need to worry about geographical restrictions.ALL-PURPOSE DESIGN: This foldable dog pool has many uses including a cat or dog pool, puppy bathing tub, sandbox, or ball pit. Suitable for XS-S sized dogs.SAFE AND DURABLE: PVC material, built-in thick compression wood board, make the whole doggy paddling pool more durable and not collapse! The bottom of the pet pool is non-slip, which provides convenience for use.COOLING FUN: Give your furry friend the opportunity to enjoy cool during those warm summer days, as well as a place to play and have fun. This plastic paddling pool is ideal for use in backyard, patios, lawn, garden and etc.FOLDABLE & EASY TO STORE: A built-in plug makes draining the water fast and simple. This dog bath tub is foldable and portable, which means it's easy to carry and store away when not in use or for traveling.

See full description
Specifications for Dog Swimming Pool Foldable Pet Bathing Shower Tub Padding PoolD01-031
  • Material
    PVC
  • Product Type
    Dog Swimming Pool