Folding Pet Ramp for XL Dogs W/Non-Slip Surface, Portable Dog Ramp for Car

Order Code: ZT3351457S

£69.99 Inc VAT (20%)


Description

Pet ramp: If your pet is elderly or has mobility issues, this dog ramp will help them get in and out of the car with ease, so they can still enjoy drives and adventures.Foldable: When not in use, fold the dog car ramp to save space. There's a handle on the top for easy carrying.Sturdy structure: Made from MDF and an aluminium frame, it's strong and sturdy, supporting up to extra large dogs less than 70 cm in length and less than 40 kg in weight.Non-slip surface: Pets won't fall off when walking up and down, keeping them safe.Dimensions: 2.5H x 158L x 43.5Wcm. Folded: 13H x 45L x 43.5Wcm. Applicable maximum height: 80cm (angle is approximately 30 °) No assembly required.

See full description
Specifications for Folding Pet Ramp for XL Dogs W/Non-Slip Surface, Portable Dog Ramp for Car
  • Product Type
    Pet Ramp
  • Applicable Maximum Height
    80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome