0
1
2
3

Freestanding Pet Dog Gate Six-Panel Foldable Wooden Playpen 432cm

Order Code: ZT4185533S

£75.99 Inc VAT (20%)


Description

This PawHut pet barrier is an efficient way to keep your pets in an area, whilst its all-white design adds a decorative touch. The pet fence is freestanding and has six flexible panels secured with strong hinges, which can bend into different shapes – ideal for different sized areas. Pets can easily pass through the middle and it features a safety lock, so they remain put. The two support feet keep this fence upright and balanced - a secure way to stop pets from going where they shouldn't. - Made of pine wood and steel, keeping the gate sturdy
- Features six plates, fixed together with strong hinges
- Two support feet for extra stability
- Can easily be folded for saving space and storage
- Flexible panels can be arranged into different shapes
- Ideal for doorways, entrances, lobbies, bedrooms and staircases
- Assembly required- Colour: Natural
- Material: Pine wood and steel
- Dimensions: 70H x 432L x 36Wcm. Single piece: 70H x 70Wcm. Folded: 70H x 70L x 12Tcm. Support foot: 36L x 9.5W x 2Tcm
- Item label: D06-118ND

See full description
Specifications for Freestanding Pet Dog Gate Six-Panel Foldable Wooden Playpen 432cm
  • Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome