Hamster Cage for Small Rodents W/Tunnel Tubes, Platforms, Hut, Water Bottle

Order Code: ZT3350002S

£60.99 Inc VAT (20%)


Description

4-tier design: Featuring toys galore, the mouse cage contains tunnelling, an exercise wheel, ramps, and a cubby. Spot your little guy mid-tube, mid-ladder, or catching a drink of water after the fun. This hamster playhouse provides not only a multi-story but activities to enjoy.Comfort: The wiring of this safe gerbil cage eliminates pinching found in other wire cages. This hamster pen promotes ventilation, letting tons of air in on all four sides when it comes to airflow.Quick access: You'll love the three doors for entry and exit, allowing easy access to the inside of the dwarf hamster cage. The detachable bottom is for quick cleaning, and it can contain many beddingsNeeds are already met: This hamster cage with tubes includes a food bowl and a water bottle. Necessities are already included.Product info: Overall dimension: 47L x 29.5 W x 76H cm. Suitable for small animals like smaller hamsters and gerbils etc. (please investigate whether they can be combined before buying) Assembly required.

See full description
Specifications for Hamster Cage for Small Rodents W/Tunnel Tubes, Platforms, Hut, Water Bottle
  • Product Type
    Hamster Cage
  • Material
    Wire
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome