Hi-vis Dog Safety Vest Yellow S

Order Code: ZT4047000S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

Key Features:
• Hi-Viz Vest For Small & Medium-Sized Dogs
• High Visibility Dog Safety Vest
• Safety For Animals
• Highly Reflective Hi-Viz Vest
• Easy To Clean Polyester Material
• Size S Neck Approx. 45cm/Abdomen Approx. 40cm
• 100gsm
• AMFORI (BSCI)
• Size L Neck Approx. 62cm/Abdomen Approx. 65cm
• Quick & Easy To Put On
• S, M & L
• 100% Polyester
• Tricot
• Animal
• Size Adjustable With Velcro Seal On Neck & Abdomen
• Size M Neck Approx. 50cm/Abdomen Approx. 52cm

See full description
Specifications for Hi-vis Dog Safety Vest Yellow S
  • Colour
    Yellow
  • Fabric Composition
    100% Polyester
  • Certification
    AMFORI (BSCI)
  • Product Type
    High Visibility Animal Vest
  • Fabric
    Tricot
  • Gender
    Animal
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome