Indoor Rabbit Hutch Separable Guinea PIG Cage Bunny Run W/Slide Out Tray - Grey

Indoor Rabbit Hutch Separable Guinea PIG Cage Bunny Run W/Slide Out Tray - Grey

Order Code: ZT3349749SCopy

£109.99 Inc VAT (20%)


Description

- Perfect Wooden House - This horizontal hutch is ideal for providing a safe and enjoyable space for playing, exercising, training, or simply keeping your pets secure. The enclosed sleeping area offers a warm and cozy resting place, serving as a comforting hideout for rabbits, guinea pigs, and other small animals.- Easy Access - With two large front doors and an openable roof, this indoor rabbit hutch ensures convenient access for catching, releasing, and caring for small animals.- Separable Design - The guinea pig hutch features a partition plate that allows you to create two separate small cages or remove it for a spacious single area. This versatility caters to both single and multi-pet families.- Easy to Maintain - Cleaning this ferret hutch is a breeze, thanks to the built-in slide-out tray located under the nest. This feature simplifies the maintenance process, making it effortless to keep the hutch clean and tidy.- Dimensions - 161L x 50.5W x 53.3H cm. It is suitable for housing 2-4 rabbits. Assembly is required to set up the hutch.

See full description
Specifications for Indoor Rabbit Hutch Separable Guinea PIG Cage Bunny Run W/Slide Out Tray - Grey
  • Colour
    Grey
  • Product Type
    Indoor Rabbit Hutch
  • Material
    Wooden