0
1
2
3
4
5

Kukoo Commercial Hot Dog Steamer

Order Code: ZT3961181S

£309.99 Inc VAT (20%)


Description

Captivate your customers with this commercial KuKoo hot dog steamer, specially designed for use in the food service industry to produce perfectly cooked hot dogs every time.

Whether in restaurants, food trucks, canteens, takeaways, or festivals, this powerful hot dog steamer can heat both hot dogs and hot dog buns at the same time and keep them at the optimum temperature. Speed is essential when it comes to serving customers so the spacious interior which can fit up to 100 hot dogs and 30 buns at once is perfect for busy establishments. Two grated product trays are perfect for steaming hot dogs while the solid shelf above provides a great warming space for buns, keeping them separate from the sausages. Each of these shelves can conveniently be removed for effortless cleaning.

Bright red with striking yellow stripes, the eye-catching design is ideal for front counter display to catch attention and bring customers to your stand. With minimal assembly required, its compact structure and its incredibly light 13.8kg weight, this machine is extremely easy to transport so you can take it anywhere!

Made from top quality food grade #304 stainless steel, the professional steamer is incredibly strong and durable, making it able to withstand daily use in demanding commercial kitchens. The smooth stainless-steel construction also makes it super easy to clean and extremely hygienic, perfect for environments that need to maintain a high level of food hygiene. Excess water can easily be disposed of through the water drain tap to the side of the machine.

Thanks to its powerful 2000W heating element, the sausage warmer reaches its optimum operating temperature in just 30 minutes! An adjustable dial gives you full control to set the desired temperature between 30 and 110 °C while the built-in thermostat keeps the target temperature constant. The device can easily be turned on and off with just the flick of a switch. Illuminated buttons on the front of the machine indicate whether the hot dog cooker is in operation for ultimate safety. A sensor will also warn you when the water level begins to get too low, automatically turning off the heating function until more water is added.

Sliding glass doors allow for easy access to your hot dogs and buns. The included tongs are the ideal tool for removing hot food and can even be stored on the practical holder fitted to the device itself. The transparency of the glass provides a clear view of the food, without the need to open the doors and let the heat escape.

Coming with three sauce bottles - red, yellow, and white - you have all the tools and equipment you need to serve up delicious hot dogs!



Product Features:


* High-powered Heating Elements
* Removable Shelves and Sliding Doors
* Adjustable Thermostat
* Water Drain Tap
* FREE Tongs & Sauce Bottles

Specifications:


* Material: #304 Stainless Steel
* Height: 690mm/69cm/27.2"
* Width: 404mm/40.4cm/15.9"
* Depth: 325mm/32.5cm/12.8"
* Weight: 13.8kg
* Power: 2000W
* Voltage: 220-240V
* Frequency: 50Hz
* Cable Length: 1.5m
* Temperature Range: 30 °C - 110 °C
* Time to reach 100°: 30 Minutes

Box Contents:


* 1 x Powerful Hot Dog Steamer
* 3 x Colourful Sauce Bottles
* 1 x Practical Tongs

See full description
Specifications for Kukoo Commercial Hot Dog Steamer
  • Weight
    13.8kg
  • Product Type
    Hot Dog Steamer
  • Frequency
    50Hz
  • Voltage
    220-240V
  • Cable Length
    1.5m
  • Power
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome