0
1
2
3

Large Rabbit Hutch Outdoor Indoor with Wheels Three Slide-Out Trays Ramp

Order Code: ZT4185490S

£119.99 Inc VAT (20%)


Description

A home made for small pets – our PawHut rabbit hutch offers plenty of space for pets to hop, roam and play. A wooden structure, it has an openable roof for easy access and interaction, whilst the three trays ensure effortless cleaning. Equipped with six wheels at the bottom, you can move the hutch around effortlessly. Whether it's indoors or outdoors, pets will have a comfortable and secure home to thrive in. - The openable roof and multiple doors for easy feeding and access
- Resting on six wheels, it's easy to move around. Four wheels have brakes to keep in place when needed
- Easy cleaning with three sliding no-leak plastic trays, providing hassle-free maintenance
- The two-tier design, including a main house and run for space to roam and hop
- A ramp included to access the different tiers
- Water-resistant paint and asphalt roof for weather protection – suitable for outdoors
- Suitable for 1-2 rabbits
- Assembly required- Colour: Grey and black
- Material: Fir wood and steel wire
- Overall dimensions: 99.5H x 152L x 53Wcm. Overall floor area: 0.68m². Main house: 0.29m². Run area: 0.6m², Main house: 51H x 74L x 45Wcm. Front door: 29H x 30Wcm. Run area: Bottom: 36H x 74L x 45Wcm. Side: 67H x 73L x 45Wcm. Ramp: 56L x 14Wcm. Tray: 70L x 43Wcm. Off the ground: 9cm
- Item label: D51-414V00GY

See full description
Specifications for Large Rabbit Hutch Outdoor Indoor with Wheels Three Slide-Out Trays Ramp
  • Run Area
    0.6
  • Number of Wheels
    6
  • Main House Area
    0.29
  • Floor Area
    0.68
  • Number of Trays
    3
  • Product Type
    Rabbit Hutch
  • Colour
    Grey and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome