Metal Bird Cage w/Plastic Perch Food Container Handle 50.5 X 40 X 63cm Black

Order Code: ZT3352023S

£32.99 Inc VAT (20%)


Description

Convenient access: With large front doors, 2 sliding food doors, you will be able to easily access your bird's food, water, and the inside area.Sturdy and durable: Made of high-quality steel wire, and durable plastic construction, this budgie cage will provide years of use and enjoyment. It contains a handle on top for easy transport.Easy to clean: The front slide-out tray on the bottom of this canary cage is designed to catch birdseed and is easy to slide out for cleaning, makes your bird's home clean all the time. Also equipped with a bottom net to separate birds droppings and their activity space.Roomy bird house: Give your feathered friends the room they need to walk around comfortably. With 2 plastic perches and a swing for fully flapping and extending their wings. This flight cage is the ideal size for finch, canary, budgie and other similar size birds to perch and live comfortably.DIMENSION: Overall dimension: 50.5L x 41W x 63H cm (eave included) 43.5L x 33W x 31.5/54.5H cm (eave not included) Bar spacing: 1 cm. Assembly required.

See full description
Specifications for Metal Bird Cage w/Plastic Perch Food Container Handle 50.5 X 40 X 63cm Black
  • Product Type
    Bird Cage
  • Colour
    Black
  • Material
    Steel wire
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome