Pet Dog Bath Steel Tub Washing Station 400mm
0
1
2
3
4
5

Pet Dog Bath Steel Tub Washing Station 400mm

Order Code: ZT3961331S

£799.99 Inc VAT (20%)
£899.9911% off


Description

Pamper your pooches with this stunning, stainless-steel pet bath, designed for use in busy pet groomers.

The portable steps and sliding door make it super easy to get your furry friends in and out of the tub! Keep your puppies safe and secure with the anti-slip rubber mat and 3 lead fixing straps.

Whether your client is as small as a chihuahua or as large as a Labrador, they can all be accommodated for, by using the removable floor booster. The mixer tap and large shower head allow you to find the perfect temperature for scrubbing your pups in.

Keeping your pet bathing area clean and tidy couldn't be easier, with the handy strainer plug catching any hair, preventing hair build up! Use the included rack to store all of shampoo and conditioner bottles and tubs!

We have even thrown in a FREE pair of pet bathing gloves - protect your own paws whilst cleaning theirs.

Product Features:


* Stainless steel pet bath by MonsterShop - perfect for professional use
* FREE pet bathing gloves included to protect your hands
* The mixer tap and large shower head allow you to find the ideal temperature
* Save yourself backache when washing smaller dogs, by using the removable floor booster
* Keep your pets safe and secure with the anti-slip rubber mat and lead fixing straps
* The sliding door and removable steps make it easy to get your dogs in and out of the tub
* Prevent hair build up with the FREE strainer plug included
* Keep your workspace tidy and organized with the handy shampoo rack Product Specifications:


* Height: 1360mm/136cm/53.5"
* Length: 1270mm/127cm/50"
* Width: 475mm/47.5cm/18.7"
* Material: #304 Stainless Steel
* Capacity: 120Kg
* Weight: 48Kg
* Colour: Silver

See full description
Specifications for Pet Dog Bath Steel Tub Washing Station 400mm
  • Capacity
    120kg
  • Weight
    48kg
  • Product Type
    Pet Bath
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome