Quality material: Built with solid MDF board and quality dual hinges, the dog barrier for home is durable and pet-friendly. The smooth surface ensures extra safety, keeping your pets securely confined while you are away.Four panels: Duel-sided folding system allows pet fence can be set to different shapes. Great for setting up in different sized spaces. Space between bars prevents them feeling trapped.Foldable: Can be stored easily without taking too much space.Two feet: Keeps the frame balanced, can be removed for storage.Dimensions: 204L x 30W x 75H cm, Single panel: 51L x 75H x 1.8T cm. Unsuitable for strong dogs.