Pet Safety Gate Dog Barrier W/Door Pressure Fit for Doorways, 75-145W CM, Black

Order Code: ZT3351003S

£39.99 Inc VAT (20%)


Description

75-145cm adjustable width: Pet gate is suitable for different sized openings you can block different areas in your home. Double-locking system: Open the dog gate with a single hand by pressing and lifting the button. A lock block at the bottom for added stability. Durable material: Made from sturdy steel, this puppy gate is strong and stays firmly upright when in use. Easy access: Opens in both directions to easily get through. Suitable for doorways, hallways and staircases. Dimensions: 76H x 75-145Wcm. Suitable for openings of 75-145cm. Please measure your opening before purchasing. Assembly required. Suitable for small and medium dogs up to 20kg, 39cm in shoulder height.

See full description
Specifications for Pet Safety Gate Dog Barrier W/Door Pressure Fit for Doorways, 75-145W CM, Black
  • Material
    Steel
  • Product Type
    Pet Safety Gate
  • Height
    76cm
  • Width
    75-145cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome