Pet Sofa for Large, Medium Digs W/Wooden Legs, Water-Resistant Fabric - Grey

Order Code: ZT3350629S

£72.99 Inc VAT (20%)


Description

Large pet sofa: A spacious design, perfect for large and medium dogs. They have lots of room to stretch their body and fully relax.Comfortable: Plush upholstery is soft to the touch. This dog sofa comes with a thick main cushion, so they can lay comfortably.Easy to clean: It is easy to wipe down, preserved the dog chair from wetness and spills. The cushion cover is removable and washable, keeping their space clean and cosy.Wooden legs: Made from pine wood, it provides balance and stability, whilst stopping dampness from reaching their seat, making sure this dog couch remains snug.Dimensions: 32H x 100W x 62Dcm. Seat: Off the ground: 18H x 82W x 54Dcm. Suitable for large and medium dogs up to 25kg, and less than 55cm in length. Simple assembly required.

See full description
Specifications for Pet Sofa for Large, Medium Digs W/Wooden Legs, Water-Resistant Fabric - Grey
  • Product Type
    Pet Sofa
  • Length Limit
    55cm
  • Size
    Large
  • Colour
    Grey
  • Material
    Pine wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome