0
1
2
3

Rabbit Hutch Indoor Outdoor with Top Handle Openable Roof - Grey

Order Code: ZT4185535S

£45.99 Inc VAT (20%)


Description

A home to feel safe in, this PawHut wooden rabbit hutch protects small pets. Boasting two rooms, there's plenty of space to explore and relax. The openable roof allows easy access, whilst the top hand ensures effortless movement. A combination of style and convenience, it's a wonderful addition to your space – indoors or outdoors. A warm and welcoming abode awaits, allowing pets to flourish. - Two main rooms with a middle panel, providing a comfortable amount of shade
- An openable top and front entrance for easy access
- Water-resistant paint and wooden roof – suitable for outdoors
- Includes a window to watch pets inside
- Can be used indoors or outdoors
- Multi-purpose, can also be used as a cat house or puppy house
- Suitable for a rabbit
- Assembly required- Colour: White and light grey
-Material Fir wood
- Dimensions: With handle: 53.5H x 61L x 49.5Wcm. Overall floor area: 0.22m². Main house: 38H x 54W x 44Dcm. Window: 15.5H x 15.5Wcm. Middle entrance: 20H x 17W
- Item label: D51-412V00GY

See full description
Specifications for Rabbit Hutch Indoor Outdoor with Top Handle Openable Roof - Grey
  • Product Type
    Rabbit Hutch
  • Colour
    White and light grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome