5.5-115CM ADJUSTABLE WIDTH: Great for narrow and wide spots. This pet barrier is suitable for hallways, staircases, doorways and other openings.CANVAS: Made with soft fabric, this safety gate helps prevent accidents, whilst blocking the view from the other side.METAL FRAME: This pet gate remains firmly in place when attached to a flat surface.DIMENSIONS: 82.5H x 5.5W x 5.5-115LCM.EASY ASSEMBLY REQUIRED. ATTACHMENT SCREWS INCLUDED.