MULTI-FUNCTIONAL ACTIVITY CENTER: Featuring spacious living space and large running area, this rabbit hutch provides lots of space for your pet to rest, play and exercise. Ideal for rabbits, bunnies, guinea pigs, chinchilla, and other similar sized animals.STURDY & WEATHER RESISTANT: This guinea pig hutch is constructed of solid fir wood and metal frame which is much stronger than traditional wooden frame. Coated with water-based paint and tilt asphalt roof included to against the weather elements.CONSIDERATE DESIGN: There is a ramp connecting with living room and outdoor run for an easy access. Lockable doors for easy in and out and ensure your pet’s safety. The mesh window on the main house allow you to observe your pet more easily.COMFORTABLE HABITAT: Constructed with durable and sturdy galvanized wire to keep rabbits in and predators out as well as ensure good air circulation, this outdoor rabbit hutch providing your pet an affordable and comfortable habitat.EASY TO CLEAN: Equips with a removable pull out tray, this guinea pig house is easy to clean. Overall Dimension: 122L x 63W x 92H cm, House Dimensions: 52L x 48W x 52H cm. Suitable for 1-2 rabbits.