Wooden Indoor Rabbit Hutch Elevated 2-Floor Bunny Cage w/Enclosed Run Area

Wooden Indoor Rabbit Hutch Elevated 2-Floor Bunny Cage w/Enclosed Run Area

Order Code: ZT3349132S

£69.99 Inc VAT (20%)


Description

Compact Design: Great for using this rabbit hutch in your home, for you to keep an eye on your rabbit or small pet, whilst not taking up too much space inside.Three Inner Areas: This guinea pig hutch features a private room, a rooftop and a large open bottom area, which is connected to the top level via the non-slip ramp, so they can safely and freely move up and down.Fir Wood Body: This guinea pig house is covered in weather-resistant paint for protection against liquid and mild daily damage indoors.Easy Access: Opening roof, combined with the secure doors and pull-out tray to get inside to clean and give your pet food, with mesh write all around for security. FOUR WHEELS: Allows the indoor rabbit hutch to be moved around easily. Two can be locked to keep in place when needed.Dimensions: 59H x 90L x 53Wcm. House: 20H x 49L x 34Wcm. Run: 19.4H x 46.5Lcm. ASSEMBLY REQUIRED. NOTE: Buyer to determine the amount of pets that will fit in the rabbit house, depending on breed and size.

See full description
Specifications for Wooden Indoor Rabbit Hutch Elevated 2-Floor Bunny Cage w/Enclosed Run Area
  • Product Type
    Rabbit Hutch
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome