0
1
2
3

2 in 1 Cat Litter Tray with Drawer Pans Scoop Openable Cover - Green

Order Code: ZT4184978S

£49.99 Inc VAT (20%)


Description

More than just a litter box, embrace a chic 2 in 1 haven for felines to love. A sleek design, this PawHut cat litter box blends effortlessly into any décor, ensuring it never looks out of place. Cleaning is a breeze, thanks to the dual pull-out trays and scoop, so pets always have a clean and comfortable space for lounging. Turn any corner into a luxury pet retreat, filling each day with style and snugness. - A sleek space capsule design
- 2 in 1: a cat house and litter box for pets to enjoy
- Two pull-out trays, scoop and an openable front cover for easy cleaning
- The front cover has a lock to prevent cats from entering through here
- Two doorsteps with a striped design, preventing pets from spreading litter everywhere
- An enclosed room offers pets with extra privacy
- Suitable for cats up to 4kg
- Assembly required- Colour: Light green, dark green and black
- Material: PP and PC
- Overall dimensions: 42H x 52L x 60Wcm. Inside space: 39H x 47L x 35Wcm. Bottom tray: Large: 11.5H x 47L x 35Wcm. Small: 4H x 18L x 19.5Wcm. Front door: 19H x 18Wcm. Scoop: 29L x 11W x 4.5Dcm
- Item label: D31-080V00GN

See full description
Specifications for 2 in 1 Cat Litter Tray with Drawer Pans Scoop Openable Cover - Green
  • Product Type
    Cat Litter Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome