Dog Poop Bin, HxWxD 1700 X 435 X 255mm, White

Order Code: ZT2677010S

£1,199.99 Inc VAT (20%)


Description

Dog poop bin, HxWxD 1700 x 435 x 255 mm, white. Supplied = pre-assembled, final assembly by customer. Height = 1700 mm. Width = 435 mm. Depth = 255 mm. Material = sheet steel. Colour = white. Lock type = triangular utility lock. Type of mounting = with base plate to bolt in place. Fittings = inner container. Dispenser system type = incl. waste collector. Product type = dog poop bins. Functional bag dispenser incl. container for dog poop bags. Container with swing lid for throwing away the full bags. Emptying using inner container. With a sturdy stand made of tubular steel frame. Fill capacity 1000 bags, incl. bag dispenser and collection box. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular utility key and sticker. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Dog Poop Bin, HxWxD 1700 X 435 X 255mm, White
  • Colour
    White
  • Material
    Sheet Steel
  • Product Type
    Dog Poop Bins
  • Fittings
    Inner Container
  • Width
    435mm
  • Dispenser System Type
    Incl
  • Lock Type
    Triangular Utility Lock
  • Depth
    255mm
  • Height
    1700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome