Dog Poop Bin With Bag Dispenser, Capacity 20 L, HxWxD 1760 X 315 X 360mm, For Concreting In

Order Code: ZT2687726S

£949.99 Inc VAT (20%)


Description

Dog poop bin with bag dispenser, capacity 20 l, HxWxD 1760 x 315 x 360 mm, for concreting in. Supplied = pre-assembled, final assembly by customer. Height = 1760 mm. Width = 315 mm. Depth = 360 mm. Diameter = 315 mm. Material = sheet steel. Colour = traffic white RAL 9016. Waste collector capacity = 20 l. Lock type = triangular utility lock. Type of mounting = for setting in concrete. Dispenser system type = incl. waste collector. Product type = dog poop bins. Bags are easy to refill. Bags and slot protected from weather conditions by a front flap that swings in both directions. Inner container hot dip galvanised in accordance with EN ISO 1461. This round dog poop bin is comprised of an integrated bag dispense and a container. It is delivered complete with a DK8 metal triangular utility key and a post ( 76 mm) for concreting in. Available in other colours on request (DB703, RAL 5013, RAL 6005/RAL 7016)

See full description
Specifications for Dog Poop Bin With Bag Dispenser, Capacity 20 L, HxWxD 1760 X 315 X 360mm, For Concreting In
  • Product Type
    Dog Poop Bins
  • Material
    Sheet Steel
  • Capacity
    20L
  • Colour
    Traffic White
  • Diameter
    315mm
  • Depth
    360mm
  • Mounting Type
    Setting in Concrete
  • Lock Type
    Triangular Utility Lock
  • Height
    1760mm
  • Dispenser System Type
    Incl
  • Width
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome